Siemens B230H Breaker, 30A, 2P, 240V, BL Type, 22 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B230H
  • Rexel Part Number:

    42794
  • UPC:

    78364326391

30 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 240 Volt AC

$ 231.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B230H

Rexel Part # 42794

UPC 78364326391

UNSPSC 39121616

Amps 30

Family / Style BL

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch