Siemens B240H Breaker, Bolt On, 40A, 2P, 120V, BL Type, 22 kAlC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B240H
  • Rexel Part Number:

    42770
  • UPC:

    783643263925

40 Amps, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 120/240V AC.

$ 231.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B240H

Rexel Part # 42770

UPC 783643263925

UNSPSC 39121601

Amps 40

Family / Style BL

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch