Eaton GHB2025 Breaker, 25A, 2P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    GHB2025
  • Rexel Part Number:

    237996
  • UPC:

    786679172452

25 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

$ 412.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # GHB2025

Rexel Part # 237996

UPC 786679172452

UNSPSC 39121616

Amps 30

Family / Style GHB

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 277

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch