GE TEY225 Breaker, Bolt On, 25A, 480/277VAC, 2P, Molded Case, 14kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TEY225
  • Rexel Part Number:

    330390
  • UPC:

    78316440333

25 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip

$ 389.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TEY225

Rexel Part # 330390

UPC 78316440333

UNSPSC 39121601

Amps 25

Family / Style TEY

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 277/480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch