GE Industrial TEY230 Breaker, Bolt On, 30A, 480/277VAC, 2P, Molded Case, 14kAIC

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TEY230
  • Rexel Part Number:

    27205
  • UPC:

    783164180978

30 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip

$ 331.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TEY230

Rexel Part # 27205

UPC 783164180978

UNSPSC 39121601

Amps 30

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 277/480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch