Square D EDB24015 Breaker, Bolt On, 2P, 15A, 480Y/277VAC, 18KAIC, Thermal Magnetic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EDB24015
  • Rexel Part Number:

    61227
  • UPC:

    78590187900

Breaker, Bolt On, 2 Pole, 15 Amp, 480Y/277 Volt AC, 18kAIC

$ 536.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EDB24015

Rexel Part # 61227

UPC 78590187900

UNSPSC 39121603

Amps 15

Family / Style EDB

Interrupt Rating AC 18000

Poles 2

Type Breaker

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch