Square D EDB24050 Breaker, Bolt On, 2P, 50A, 480Y/277VAC, 18kAIC, Thermal Magnetic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EDB24050
  • Rexel Part Number:

    61287
  • UPC:

    78590187908

Breaker, Bolt On, 2-Pole, 50 Amp, 480Y/277 Volt AC, 18 kAIC, Thermal Magnetic, Molded Case

$ 536.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EDB24050

Rexel Part # 61287

UPC 78590187908

UNSPSC 39121603

Amps 50

Family / Style EDB

Interrupt Rating AC 18000

Poles 2

Type Breaker

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch