Siemens BQD250 50A, 2P, 480Y/277 VAC, 125/250 VDC, BQD, 14 kAIC, CB

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    BQD250
  • Rexel Part Number:

    41113
  • UPC:

    783643277281

50 Amp, 2-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

$ 432.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # BQD250

Rexel Part # 41113

UPC 783643277281

UNSPSC 39121601

Amps 50

Family / Style BQD

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 277

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch