Eaton BR2125 Breaker, 125A, 2P, 120/240V, Type BR, 10 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR2125
  • Rexel Part Number:

    4318
  • UPC:

    786676367059

125 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-2/0, 120/240 VAC.

$ 488.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR2125

Rexel Part # 4318

UPC 786676367059

UNSPSC 39121603

Amps 125

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch