Eaton BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR215
  • Rexel Part Number:

    82420
  • UPC:

    786676362801

15 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.

$ 80.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR215

Rexel Part # 82420

UPC 786676362801

UNSPSC 39121601

Amps 15

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch