Eaton BR2150 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR2150
  • Rexel Part Number:

    105052
  • UPC:

    786676101950

Breaker, 150 Amp, 2-Pole, BR Plug-On, 10 kAIC, Wire Size #4-2/0, 120/240 VAC. For use as a Branch Breaker in 400 and 600 Amp Panel Only. ***DISCONTINUED, REPLACED BY ITEM #006288***

$ 545.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR2150

Rexel Part # 105052

UPC 786676101950

UNSPSC 39121601

Amps 150

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch