Eaton BR255 Breaker, 55A, 2P, 120/240V, Type BR, 10 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR255
  • Rexel Part Number:

    151434
  • UPC:

    782114372111

55 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.

$ 126.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR255

Rexel Part # 151434

UPC 782114372111

UNSPSC 39121601

Amps 55

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch