Eaton BR280 Breaker, 80A, 2P, 120/240V, Type BR, 10 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR280
  • Rexel Part Number:

    104969
  • UPC:

    786676363174

80 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC.

$ 258.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR280

Rexel Part # 104969

UPC 786676363174

UNSPSC 39121603

Amps 80

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch