Eaton BR290ST Breaker, Plug-On, BR Series, 2P, 90A, 120VAC Shunt Trip, 10kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR290ST
  • Rexel Part Number:

    471621
  • UPC:

    786676000390

Breaker, Plug-On, BR Series, 2-Pole, 90 Amp, 120 Volt AC Shunt Trip, 10 kAIC

$ 346.25 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR290ST

Rexel Part # 471621

UPC 786676000390

UNSPSC 39121601

Amps 90

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch