Eaton BRH2100 Breaker, 100A, 2P, 208Y/120/240V, 22 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BRH2100
  • Rexel Part Number:

    103297
  • UPC:

    786676373906

100 Amp, 2-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #4-1/0, 120/240 VAC or 208Y/120V AC or 240 VAC. Can be used as Main Circuit Breaker for Convertible Loadcenters MCB.

$ 374.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BRH2100

Rexel Part # 103297

UPC 786676373906

UNSPSC 39121603

Amps 100

Family / Style BR

Interrupt Rating AC 22000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch