Eaton BRH230 Breaker, 30A, 2P, 120/240V, 22 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BRH230
  • Rexel Part Number:

    247855
  • UPC:

    786676373609

Circuit Breaker, 2-pole, 22 Kaic, 30 Amp, Wire Size #4-1/0, 120/240 Volt AC, 5 per Package

$ 172.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BRH230

Rexel Part # 247855

UPC 786676373609

UNSPSC 39121601

Amps 30

Family / Style BR

Interrupt Rating AC 22000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch