Eaton BRH250 Breaker, Plug-On, BR Type, 2P, 50A, 22kAIC, 120/240VAC, 2" Width

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BRH250
  • Rexel Part Number:

    422955
  • UPC:

    786676373708

Breaker, Plug-On, BR Type, 2-Pole, 50 Amp, 22 kAIC, 120/240 Volt AC, 2 Inch Width

$ 168.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BRH250

Rexel Part # 422955

UPC 786676373708

UNSPSC 39121601

Amps 50

Family / Style BR

Interrupt Rating AC 22000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch