Eaton BRHH2100 100A, 2P, 120/240V, 42 kAIC CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BRHH2100
  • Rexel Part Number:

    377855
  • UPC:

    786676376952

100 Amp, 2-Pole, BR Plug-On Circuit Breaker, 42 kAIC, Wire Size #4-1/0, 120/240 VAC.

$ 660.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BRHH2100

Rexel Part # 377855

UPC 786676376952

UNSPSC 39121601

Amps 100

Family / Style BR

Interrupt Rating AC 42000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch