Eaton CH215SW Breaker, 2P, 15A, Type CH, 120VAC, Switching Neutral, 10kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH215SW
  • Rexel Part Number:

    79422
  • UPC:

    782113101743

Breaker, 2-Pole, 15 Amp, Type CH, 120 Volt AC, Switching Neutral, 10 kAIC

$ 143.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH215SW

Rexel Part # 79422

UPC 782113101743

UNSPSC 39121603

Amps 15

Family / Style CH

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch