Eaton CH225 Breaker, 25A, 2P, 120/240V, 10 kAIC, Type CH

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH225
  • Rexel Part Number:

    79331
  • UPC:

    782113121451

25 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

$ 85.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH225

Rexel Part # 79331

UPC 782113121451

UNSPSC 39121603

Amps 25

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch