Eaton CH245 Breaker, 45A, 2P, 120/240V, 10 kAIC, Type CH

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH245
  • Rexel Part Number:

    116254
  • UPC:

    782113317014

45 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

$ 90.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH245

Rexel Part # 116254

UPC 782113317014

UNSPSC 39121601

Amps 45

Family / Style CH

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch