Eaton CH260ST Breaker, Type CH, 2P, 60A, 120/240VAC, 120VAC, Shunt Trip, 10kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH260ST
  • Rexel Part Number:

    117009
  • UPC:

    782113339566

Breaker, Type CH, 2-Pole, 60 Amp, 10 Kaic, 120/240 Volt AC, 120 Volt AC Shunt Trip, Requires 1 Extra 3/4 Inch Space

$ 468.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH260ST

Rexel Part # 117009

UPC 782113339566

UNSPSC 39121601

Amps 60

Family / Style CH

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch