Eaton CH290 Breaker, 90A, 2P, 120/240V, 10 kAIC, Type CH

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH290
  • Rexel Part Number:

    62564
  • UPC:

    782113101910

90 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

$ 275.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH290

Rexel Part # 62564

UPC 782113101910

UNSPSC 39121603

Amps 90

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch