Eaton HQP2100 Breaker, Miniature Industrial, 100A, 2P, 120/240VAC, 10kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HQP2100
  • Rexel Part Number:

    480845
  • UPC:

    786679344408

Breaker, Miniature Industrial, Type HQP, Plug-On, 100 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC

$ 330.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HQP2100

Rexel Part # 480845

UPC 786679344408

UNSPSC 39121603

Amps 100

Family / Style HQP

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch