Eaton QC2025 Breaker, 25A, 2P, 120/240V, Type QC, 10 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    QC2025
  • Rexel Part Number:

    449851
  • UPC:

    786679309438

25 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

$ 135.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # QC2025

Rexel Part # 449851

UPC 786679309438

UNSPSC 39121603

Amps 25

Family / Style Quicklag

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch