Eaton QC2030H 30A, 2P, 120/240V, Type QC, 10 kAIC, CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    QC2030H
  • Rexel Part Number:

    301041
  • UPC:

    786679309476

30 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 240 VAC.

$ 341.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # QC2030H

Rexel Part # 301041

UPC 786679309476

UNSPSC 39121603

Amps 30

Family / Style Quicklag

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch