Eaton QC2050H Breaker, Quicklag, 50A, 2P, 240VAC, 10kAIC, Thermal Magnetic

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    QC2050H
  • Rexel Part Number:

    347344
  • UPC:

    786679309650

Breaker, Miniature Industrial, Type QC, Cable-In/Cable-Out, 2-Pole, 50 Amp, 240 Volt AC, 10 kAIC, Thermal Magnetic

$ 370.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # QC2050H

Rexel Part # 347344

UPC 786679309650

UNSPSC 39121603

Amps 50

Family / Style QC

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch