Eaton QCF2030 Breaker, Quicklag, 30A, 2P, 120/240VAC, 10kAIC, Thermal Magnetic

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    QCF2030
  • Rexel Part Number:

    447423
  • UPC:

    786679143346

30 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCF, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

$ 117.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # QCF2030

Rexel Part # 447423

UPC 786679143346

UNSPSC 39121603

Amps 30

Family / Style QC

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch