Eaton QCR2060 60A, 2P, 120/240V, Type QCR, 10 kAIC, CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    QCR2060
  • Rexel Part Number:

    90204
  • UPC:

    786679144466

60 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10kAIC, 120/240 VAC. Din-Rail Mount.

$ 121.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # QCR2060

Rexel Part # 90204

UPC 786679144466

UNSPSC 39121603

Amps 60

Family / Style Quicklag

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch