GE THHQL21110 Breaker, 110A, 120/240VAC, 2P, 22kAIC, Stab-In

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THHQL21110
  • Rexel Part Number:

    579775
  • UPC:

    78316408775

Breaker, 110 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In

$ 94.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THHQL21110

Rexel Part # 579775

UPC 78316408775

UNSPSC 39121601

Amps 110

Family / Style THH

Interrupt Rating AC 22000

Mounting Stab-In

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch