GE THHQL21125 Breaker, 125A, 120/240VAC, 2P, 22kAIC, Stab-In

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THHQL21125
  • Rexel Part Number:

    151561
  • UPC:

    78316408776

Breaker, 125 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In

$ 357.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THHQL21125

Rexel Part # 151561

UPC 78316408776

UNSPSC 39121601

Amps 125

Family / Style THH

Interrupt Rating AC 22000

Mounting Stab-In

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch