GE THHQL2120 Breaker, 20A, 120/240VAC, 2P, 22kAIC, Stab-In

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THHQL2120
  • Rexel Part Number:

    329611
  • UPC:

    78316411749

Breaker, 20 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In

$ 30.56 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THHQL2120

Rexel Part # 329611

UPC 78316411749

UNSPSC 39121601

Amps 20

Family / Style THH

Interrupt Rating AC 22000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch