GE THHQL2150 Breaker, 50A, 120/240VAC, 2P, 22kAIC, Stab-In

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THHQL2150
  • Rexel Part Number:

    196272
  • UPC:

    78316409202

Breaker, 50 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In

$ 116.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THHQL2150

Rexel Part # 196272

UPC 78316409202

UNSPSC 39121601

Amps 50

Family / Style THH

Interrupt Rating AC 22000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch