GE THHQL2180 Breaker, 80A, 120/240VAC, 2P, 22kAIC, Stab-In

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THHQL2180
  • Rexel Part Number:

    329541
  • UPC:

    78316409205

Breaker, 80 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In

$ 55.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THHQL2180

Rexel Part # 329541

UPC 78316409205

UNSPSC 39121601

Amps 80

Family / Style THH

Interrupt Rating AC 22000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch