GE THQC22020WL Breaker, 20A, 2P, 240V, Q-Line Series, 10 kAIC, Lug In/Lug Out

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQC22020WL
  • Rexel Part Number:

    139472
  • UPC:

    78316401260

20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.

$ 209.63 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQC22020WL

Rexel Part # 139472

UPC 78316401260

UNSPSC 39121601

Amps 20

Family / Style THQ

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch