GE THQL2145 Breaker, 45A, 2P, 120/240V, 10 kAIC, Q-Line Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQL2145
  • Rexel Part Number:

    78186
  • UPC:

    78316413819

45 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.

$ 14.03 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQL2145

Rexel Part # 78186

UPC 78316413819

UNSPSC 39121601

Amps 45

Family / Style THQ

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch