GE Industrial THQL2170 Breaker, 70A, 2P, 120/240V, 10 kAIC, Q-Line Series

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THQL2170
  • Rexel Part Number:

    59274
  • UPC:

    783164099201

70 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.

$ 29.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THQL2170

Rexel Part # 59274

UPC 783164099201

UNSPSC 39121601

Amps 70

Family / Style THQ

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch