GE Industrial THQP215 Breaker, 15A, 2P, 120/240V, 10 kAIC, Thin Q-Line Series

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THQP215
  • Rexel Part Number:

    58970
  • UPC:

    783164085716

15 Amp, 2-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.

$ 48.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THQP215

Rexel Part # 58970

UPC 783164085716

UNSPSC 39121601

Amps 15

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch