GE Industrial THQP240 Breaker, 40A, 2P, 120/240V, 10 kAIC, Thin Q-Line Series

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THQP240
  • Rexel Part Number:

    59519
  • UPC:

    783164085754

40 Amp, 2-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.

$ 12.64 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THQP240

Rexel Part # 59519

UPC 783164085754

UNSPSC 39121601

Amps 40

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch