GE TMQL21100 Modular Metering, Main Breaker, Tenant, 100A, 42kAIC, 2P

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TMQL21100
  • Rexel Part Number:

    586770
  • UPC:

    78316429427

Modular Metering, Main Breaker, Tenant, 100 Amp, 2-Pole, 42 kAIC, for 125 Amp Sockets

$ 71.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TMQL21100

Rexel Part # 586770

UPC 78316429427

UNSPSC 39121601

Amps 100

Family / Style TMP

Interrupt Rating AC 42000

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Poles 2

Type Modular Metering

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch