GE Industrial TQD22125WL Breaker, Molded Case, 125A, 2P, 120/240V, Q-Line, 10 kAIC

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TQD22125WL
  • Rexel Part Number:

    78029
  • UPC:

    783164021158

125 Amp, 2-Pole, Breaker, Molded Case, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 Volt AC

$ 217.81 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TQD22125WL

Rexel Part # 78029

UPC 783164021158

UNSPSC 39121601

Amps 125

Family / Style TQD

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch