GE Industrial TQD22175WL Breaker, 175A, 2P, 120/240V, Q-Line, 10 kAIC

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TQD22175WL
  • Rexel Part Number:

    78033
  • UPC:

    783164021196

175 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.

$ 397.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TQD22175WL

Rexel Part # 78033

UPC 783164021196

UNSPSC 39121601

Amps 175

Family / Style THQC

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch