Square D HOM2125 Breaker, Homeline, 2P, 125A, 120/240VAC, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM2125
  • Rexel Part Number:

    61550
  • UPC:

    78590106579

Circuit Breaker, Homeline Series, Plug-In, 2-Pole, 125 Amp, 120/240V, 10 kAIC, 50/60 hz.

$ 369.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM2125

Rexel Part # 61550

UPC 78590106579

UNSPSC 39121601

Amps 125

Family / Style HomeLine

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch