Square D HOM2200BB Breaker, Homeline, 2P, 200A, 120/240VAC, 10kAIC, Takes 4 Spaces

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM2200BB
  • Rexel Part Number:

    248942
  • UPC:

    78590187660

Circuit Breaker, Homeline Series, Plug-In, 2-Pole, 200 Amp, 120/240V, 10 kAIC, 50/60 hz, Takes 4 Spaces

$ 428.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM2200BB

Rexel Part # 248942

UPC 78590187660

UNSPSC 39121603

Amps 200

Family / Style HomeLine

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Place your Will Call order by clicking the cart button next to the appropriate Branch