Square D QO2125VH Breaker, QO Type, 125A, 2P, 120/240VAC, 22kAIC, Stab On

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO2125VH
  • Rexel Part Number:

    66523
  • UPC:

    78590105494

Breaker, QO Type, 125 Amp, 2-Pole, 1202/240 Volt AC, 22 kAIC, Stab On

$ 1,034.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO2125VH

Rexel Part # 66523

UPC 78590105494

UNSPSC 39121603

Amps 125

Family / Style QO

Interrupt Rating AC 22000

Mounting Plug-On

Phase 1

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch