Square D QO215 Breaker, QO Type, 15A, 2P, 120/240VAC, 10kAIC, Stab On

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO215
  • Rexel Part Number:

    67208
  • UPC:

    78590140030

Circuit Breaker, Type QO, Plug-In, 2-Pole, 15 Amp, 120/240 VAC, 10 kAIC.

$ 67.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO215

Rexel Part # 67208

UPC 78590140030

UNSPSC 39121603

Amps 15

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch