Square D QO230VH Breaker, QO Type, 30A, 2P, 120/240VAC, 22kAIC, Stab On

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO230VH
  • Rexel Part Number:

    67099
  • UPC:

    78590137184

Circuit Breaker, Type QO, Plug-In, 2-Pole, 30 Amp, 120/240 Volt AC, 22 kAIC

$ 146.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO230VH

Rexel Part # 67099

UPC 78590137184

UNSPSC 39121603

Amps 30

Family / Style QO

Interrupt Rating AC 22000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch