Square D QO235 Breaker, QO Type, 35A, 2P, 120/240VAC, 10kAIC, Stab On

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO235
  • Rexel Part Number:

    66779
  • UPC:

    78590101242

Circuit Breaker, Type QO, Plug-In, 2-Pole, 35 Amp, 120/240 VAC, 10 kAIC.

$ 67.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO235

Rexel Part # 66779

UPC 78590101242

UNSPSC 39121603

Amps 35

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch