Square D QO250VH Breaker, QO Type, 50A, 2P, 120/240VAC, 22kAIC, Stab On

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO250VH
  • Rexel Part Number:

    215188
  • UPC:

    78590105496

Circuit Breaker, Type QO, Plug-In, 2-Pole, 50 Amp, 120/240 VAC, 22 kAIC.

$ 146.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO250VH

Rexel Part # 215188

UPC 78590105496

UNSPSC 39121603

Amps 50

Family / Style QO

Interrupt Rating AC 22000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch