Square D QOU230 Breaker, Lug In/Lug Out, 2P, 30A, 120VAC, Type QO, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOU230
  • Rexel Part Number:

    38772
  • UPC:

    78590141871

Breaker, Lug In/Lug Out, 2-Pole, 30 Amp, 120 Volt AC, Type QO, 10 kAIC

$ 87.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOU230

Rexel Part # 38772

UPC 78590141871

UNSPSC 39121603

Amps 30

Family / Style QOU

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch